Motion
8408-H22-ED
Male Metric Plug - M22X1.5 Thread, Steel
MI ITEM #12089539
MFR #8408-H22-ED
List Price$11.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Metric Plug - M22X1.5 Thread, Steel
MI ITEM #12089539
MFR #8408-H22-ED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.73/each for your price

Overview

Mfr description
8408-H22-ED 22MMX1.5 ED HOLLOW HEX PLUG.

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male Metric
  • End 1 Size
    22 mm
  • End 1 Thread
    M22X1.5
  • Material
    Steel
  • Seal Material
    NBR
  • End 2 Style
    Non Applicable
  • Series
    8408
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text