Motion
8555-P-30X1.5
Male Metric Plug - M30X2.0 Thread, Steel
Mi Item #12089564
MFR #8555-P-30X1.5
Price$66.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Metric Plug - M30X2.0 Thread, Steel
Mi Item #12089564
MFR #8555-P-30X1.5

Mfr description
8555-P-30X1.5 30MMX1.5 METRIC HEX HEAD P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.51/each

Specifications

Dimensions

  • End 1 Size
    30 mm

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male Metric
  • End 1 Thread
    M30X2.0
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    8555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)