Motion
8556-H18-O
Male Metric Plug - M18X1.5 Thread, Steel, 19.0 Overall Length
Mi Item #12089572
MFR #8556-H18-O
Price$14.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Metric Plug - M18X1.5 Thread, Steel, 19.0 Overall Length
Mi Item #12089572
MFR #8556-H18-O

Mfr description
8556-H18-O 18MMX1.5 ISO 6149 O-RING HOLL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.54/each

Specifications

Dimensions

  • End 1 Size
    18 mm
  • Hex Body
    23.01
  • Overall Length
    19.0

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male Metric
  • End 1 Thread
    M18X1.5
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    8556
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)