Motion
8556-P-14-O
Male Metric Plug - M14X1.5 Thread, Steel, 19.5 Overall Length
Mi Item #12089574
MFR #8556-P-14-O
Price$15.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Metric Plug - M14X1.5 Thread, Steel, 19.5 Overall Length
Mi Item #12089574
MFR #8556-P-14-O

Mfr description
8556-P-14-O 14MMX1.5 ISO 6149 O-RING HEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.73/each

Specifications

Dimensions

  • End 1 Size
    14 mm
  • Hex Body
    19.0
  • Overall Length
    19.5

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male Metric
  • End 1 Thread
    M14X1.5
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    8556_P_ISO 6149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)