Motion
8556-P-16-O
Male Metric Plug - M16X1.5 Thread, Steel, 21.5 Overall Length
MI ITEM #12089575
MFR #8556-P-16-O
List Price$20.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Metric Plug - M16X1.5 Thread, Steel, 21.5 Overall Length
MI ITEM #12089575
MFR #8556-P-16-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.30/each for your price

Overview

Mfr description
8556-P-16-O 16MMX1.5 ISO 6149 O-RING HEX

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male Metric
  • End 1 Size
    16 mm
  • End 1 Thread
    M16X1.5
  • Material
    Steel
  • Overall Length
    21.5
  • Hex Body
    22.0
  • Seal Material
    NBR
  • Series
    8556_P_ISO 6149
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text