Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Metric Plug - M42X2.0 Thread, Steel
MI ITEM #12089578
MFR #8556-P-42-O

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
8556-P-42-O 42MMX2.0 ISO 6149 O-RING HEX

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male Metric
  • End 1 Size
    42 mm
  • End 1 Thread
    M42X2.0
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Seal Material
    NBR
  • End 2 Style
    Non Applicable
  • Series
    8556
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought