Overview
Mfr description
8800-06-SS 06 METRIC BONDED SEAL 90 DURO
Specifications
- ManufacturerName (description attribute)Brennan
- Overall Length10.0
- Hex Body1.6
- Seal MaterialNBR
- Series8800
- Thread Depth4.7
- ShapeSTRAIGHT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data