Motion
8800-08-SS
BONDED SEAL FOR METRIC THREAD
MI ITEM #12089580
MFR #8800-08-SS
Your Price$5.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BONDED SEAL FOR METRIC THREAD
MI ITEM #12089580
MFR #8800-08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.73/each(List $7.91)

Overview

Mfr description
8800-08-SS 08 METRIC BONDED SEAL 90 DURO

Specifications

  • Overall Length
    13.0
  • ManufacturerName (description attribute)
    Brennan
  • Hex Body
    1.6
  • Seal Material
    NBR
  • Series
    8800
  • Thread Depth
    6.4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text