Motion
9000-06-06-SS
9000-06-06-SS 06MBSPT-06MBSPT HEX NIPPLE
Mi Item #12089605
MFR #9000-06-06-SS
Price$151.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9000-06-06-SS 06MBSPT-06MBSPT HEX NIPPLE
Mi Item #12089605
MFR #9000-06-06-SS

Mfr description
9000-06-06-SS 06MBSPT-06MBSPT HEX NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.68/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • Hex Body
    17.0
  • Overall Length
    36.0
  • Thread Depth
    9.0
  • Thread Size 2
    3/8-19

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Tapered
  • End 1 Thread
    R - 3/8-19
  • End 2 Style
    Male British Standard Pipe Tapered
  • End 2 Thread
    R - 3/8-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    9000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)