Motion
9000-08-04-SS
9000-08-04-SS 08MBSPT-04MBSPT HEX NIPPLE
MI ITEM #12089606
MFR #9000-08-04-SS
List Price$226.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9000-08-04-SS 08MBSPT-04MBSPT HEX NIPPLE
MI ITEM #12089606
MFR #9000-08-04-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$226.25/each for your price

Overview

Mfr description
9000-08-04-SS 08MBSPT-04MBSPT HEX NIPPLE

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    1/4-19
  • End 1 Style
    Male British Standard Pipe Tapered
  • End 1 Size
    1/2 in, 1/4 in
  • End 1 Thread
    R - 1/2-14, R - 1/4-19
  • End 2 Style
    Male British Standard Pipe Tapered
  • End 2 Size
    1/2 in, 1/4 in
  • End 2 Thread
    R - 1/2-14, R - 1/4-19
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    46.3
  • Hex Body
    22.0
  • Series
    9000
  • Thread Depth
    13.49

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text