Specifications
Dimensions
- End 1 Size3/4 in, 3/8 in
- End 2 Size3/4 in, 3/8 in
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Tapered
- End 1 ThreadR - 3/4-14, R - 3/8-19
- End 2 StyleMale British Standard Pipe Tapered
- End 2 ThreadR - 3/4-14, R - 3/8-19
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Series9000
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)