Motion
9000-16-08-SS
9000-16-08-SS 16MBSPT-08MBSPT HEX NIPPLE
MI ITEM #12089613
MFR #9000-16-08-SS
Price$583.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9000-16-08-SS 16MBSPT-08MBSPT HEX NIPPLE
MI ITEM #12089613
MFR #9000-16-08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$583.79/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1/2 in
  • End 2 Size
    1 in, 1/2 in
  • Thread Size 2
    1/2-14

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Tapered
  • End 1 Thread
    R - 1-11, R - 1/2-14
  • End 2 Style
    Male British Standard Pipe Tapered
  • End 2 Thread
    R - 1-11, R - 1/2-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    9000

Overview

Mfr description
9000-16-08-SS 16MBSPT-08MBSPT HEX NIPPLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text