Motion
9000-20-20-SS
9000-20-20-SS 20MBSPT-20MBSPT HEX NIPPLE
MI ITEM #12089616
MFR #9000-20-20-SS
List Price$1,007.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9000-20-20-SS 20MBSPT-20MBSPT HEX NIPPLE
MI ITEM #12089616
MFR #9000-20-20-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,007.81/each for your price

Overview

Mfr description
9000-20-20-SS 20MBSPT-20MBSPT HEX NIPPLE

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    1-1/4-11
  • End 1 Style
    Male British Standard Pipe Tapered
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    R - 1-1/4-11
  • End 2 Style
    Male British Standard Pipe Tapered
  • End 2 Size
    1-1/4 in
  • End 2 Thread
    R - 1-1/4-11
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    62.0
  • Hex Body
    46.0
  • Series
    9000
  • Thread Depth
    31.75

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text