Motion
9000-24-16
9000-24-16 24MBSPT-16MBSPT HEX NIPPLE
MI ITEM #12089618
MFR #9000-24-16
List Price$142.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9000-24-16 24MBSPT-16MBSPT HEX NIPPLE
MI ITEM #12089618
MFR #9000-24-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$142.56/each for your price

Overview

Mfr description
9000-24-16 24MBSPT-16MBSPT HEX NIPPLE

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    1-11
  • End 1 Style
    Male British Standard Pipe Tapered
  • End 1 Size
    1 in, 1-1/2 in
  • End 1 Thread
    R - 1-1/2-11, R - 1-11
  • End 2 Style
    Male British Standard Pipe Tapered
  • End 2 Size
    1 in, 1-1/2 in
  • End 2 Thread
    R - 1-1/2-11, R - 1-11
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Hex Body
    50.0
  • Series
    9000
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text