Motion
9001-02-04-SS
9001-02-04-SS 02MBSPT-04FBSPT REDUCER BU
MI ITEM #12089622
MFR #9001-02-04-SS
Price$187.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9001-02-04-SS 02MBSPT-04FBSPT REDUCER BU
MI ITEM #12089622
MFR #9001-02-04-SS

Mfr description
9001-02-04-SS 02MBSPT-04FBSPT REDUCER BU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.22/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 1/8 in
  • End 2 Size
    1/4 in, 1/8 in
  • Thread Size 2
    1/4-19

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Tapered, Male British Standard Pipe Tapered
  • End 1 Thread
    R - 1/4-19, R - 1/8-28
  • End 2 Style
    Female British Standard Pipe Tapered, Male British Standard Pipe Tapered
  • End 2 Thread
    R - 1/4-19, R - 1/8-28
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    9001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)