Motion
9001-04-04-SS
Straight Adapter - R - 1/4-19 Thread, Stainless Steel
MI ITEM #12089624
MFR #9001-04-04-SS
Your Price$111.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - R - 1/4-19 Thread, Stainless Steel
MI ITEM #12089624
MFR #9001-04-04-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$111.61/each(List $167.41)

Overview

Mfr description
9001-04-04-SS 04MBSPT-04FBSPT REDUCER BU

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Tapered, Male British Standard Pipe Tapered
  • End 1 Size
    1/4 in
  • End 1 Thread
    R - 1/4-19
  • Material
    Stainless Steel
  • End 2 Size
    1/4 in
  • End 2 Style
    Female British Standard Pipe Tapered, Male British Standard Pipe Tapered
  • Series
    9001
  • End 2 Thread
    R - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Thread Size 2
    1/4-19

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text