Motion
9001-08-02
Straight Adapter - R - 1/2-14, R - 1/8-28 Thread, Steel
MI ITEM #12089629
MFR #9001-08-02
Price$23.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - R - 1/2-14, R - 1/8-28 Thread, Steel
MI ITEM #12089629
MFR #9001-08-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.27/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 1/8 in
  • End 2 Size
    1/2 in, 1/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Tapered, Male British Standard Pipe Tapered
  • End 1 Thread
    R - 1/2-14, R - 1/8-28
  • End 2 Style
    Female British Standard Pipe Tapered, Male British Standard Pipe Tapered
  • End 2 Thread
    R - 1/2-14, R - 1/8-28
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9001

Overview

Mfr description
9001-08-02 08MBSPT-02FBSPT REDUCER BUSHI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text