Overview
Mfr description
9001-08-06-SS 08MBSPT-06FBSPT REDUCER BU
Specifications
- ManufacturerName (description attribute)Brennan
- Thread Size B1/2-14
- Fitting ShapeSTRAIGHT
- Overall Length28.0
- Thread StandardBSPT
- Hex Body22.0
- Thread Depth13.49
- Thread Size 23/8-19
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data