Motion
9001-16-16-SS
Hose End - Stainless Steel Material, Male
Mi Item #12089640
MFR #9001-16-16-SS
Price$450.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, Male
Mi Item #12089640
MFR #9001-16-16-SS

Mfr description
9001-16-16-SS 16MBSPT-16FBSPT REDUCER BU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.95/each

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • End 2 Size
    1.0000 in
  • Hex Body
    1.8100 in
  • Hex Size
    1.8100 in
  • SAE Size
    -16
  • Size
    1.0000 in
  • Thread Size
    1 in-11 BSPT
  • Thread Size 2
    1-11
  • Thread Size B
    1-11
  • Weight
    0.2 lbs
  • Width
    1.8110 in

Details

  • Additional Details
    ISO 7-1 (Type R) BSPT Expander
  • Coating
    Passivated
  • Configuration
    Straight
  • Connection 1 Short Name
    BSPT
  • Connection 2 Short Name
    BSPT
  • Connection Type
    BSPT (British Standard Pipe Taper)
  • End 1 Style
    BSPT (British Standard Pipe Taper)
  • End Gender
    Male
  • Finish/Coating
    Passivated
  • Fitting Connection Family
    BSPT
  • Fitting Shape
    Straight
  • Fitting Type
    BSPT (Tapered)
  • Material
    Stainless Steel
  • Mating Angle
    30 °
  • Max Operating Temperature
    1200 °F
  • Maximum Operating Pressure
    4500 psi
  • Maximum Working Pressure
    4500 psi, 310.3 bar
  • Operating Temperature Range
    -425 to 1200 °F
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seated Angle
    30 °
  • Standards Met
    ISO 7-1
  • Style
    Straight
  • Thread Standard
    BSPT
  • Thread Type
    BSPT (British Standard Pipe Taper)
  • Type
    ISO 7-1 (Type R) BSPT Expander
  • Working Pressure
    4500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)