Motion
9001-24-12
Hose End - Steel Material, Male
Mi Item #12089650
MFR #9001-24-12
Price$213.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, Male
Mi Item #12089650
MFR #9001-24-12

Mfr description
9001-24-12 24MBSPT-12FBSPT REDUCER BUSHI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.19/each

Specifications

Dimensions

  • Dash Size
    24, 12
  • End 1 Size
    1.5000 in
  • End 2 Size
    0.7500 in
  • Hex Body
    1.9690 in
  • Hex Size
    1.9690 in
  • Size
    1.5000 in
  • Thread Size
    1-1/2-11, 3/4-14
  • Thread Size 2
    3/4-14
  • Thread Size B
    1-1/2-11
  • Weight
    0.22 lbs
  • Width
    1.9690 in

Details

  • Additional Details
    ISO 7-1 (Type R) BSPT Expander
  • Coating
    Trivalent Zinc
  • Configuration
    Straight
  • Connection 1 Short Name
    BSPT
  • Connection 2 Short Name
    BSPT
  • Connection Type
    BSPT (British Standard Pipe Taper)
  • End 1 Style
    BSPT (British Standard Pipe Taper)
  • End Gender
    Male
  • Finish/Coating
    Trivalent Zinc
  • Fitting Connection Family
    BSPT
  • Fitting Shape
    Straight
  • Fitting Type
    BSPT (Tapered)
  • ISO Fit Standard
    ISO 7-1
  • Manufacturer Catalog Number
    9001-24-12
  • Material
    Steel
  • Mating Angle
    30 °
  • Max Operating Temperature
    500 °F
  • Maximum Operating Pressure
    2300 psi
  • Maximum Working Pressure
    2300 psi, 158.58 bar
  • Operating Temperature Range
    -65 to 500 °F
  • Plating
    CR3
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Material
    Metal
  • Seal Type
    BSPT Tapered
  • Seated Angle
    30 °
  • Standards Met
    ISO 7-1, ASTM B117
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    30 °
  • Thread Standard
    BSPT
  • Thread Type
    BSPT (British Standard Pipe Taper)
  • Type
    ISO 7-1 (Type R) BSPT Expander
  • Working Pressure
    2300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)