Motion
9001-32-12
Hose End - Steel Material, Male
Mi Item #12089654
MFR #9001-32-12
Price$525.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, Male
Mi Item #12089654
MFR #9001-32-12

Mfr description
9001-32-12 32MBSPT-12FBSPT REDUCER BUSHI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$525.10/each

Specifications

Dimensions

  • Dash Size
    32, 12
  • End 1 Size
    2.0000 in
  • End 2 Size
    0.7500 in
  • Size
    2.0000 in
  • Thread Size
    2-11 x 3/4-14
  • Thread Size 2
    3/4-14
  • Thread Size B
    2-11
  • Weight
    0.15 lbs
  • Width
    2.9530 in

Details

  • Additional Details
    ISO 7-1 (Type R) BSPT Expander
  • Coating
    Trivalent Zinc
  • Configuration
    Straight
  • Connection 1 Short Name
    BSPT
  • Connection 2 Short Name
    BSPT
  • Connection Type
    BSPT
  • End 1 Style
    BSPT
  • End Gender
    Male
  • Finish/Coating
    Trivalent Zinc
  • Fitting Connection Family
    BSPT
  • Fitting Shape
    Straight
  • Fitting Type
    BSPT (Tapered)
  • ISO Fit Standard
    ISO 7-1
  • Manufacturer Catalog Number
    9001-32-12
  • Material
    Steel
  • Mating Angle
    30 °
  • Max Operating Temperature
    500 °F
  • Maximum Operating Pressure
    2300 psi
  • Maximum Working Pressure
    158.6 bar, 2300 psi
  • Operating Temperature Range
    -65 to 500 °F
  • Plating
    CR3
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Type
    BSPT Tapered
  • Seated Angle
    30 °
  • Standards Met
    ISO 7-1, ASTM B117
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    30 °
  • Thread Standard
    BSPT
  • Thread Type
    BSPT
  • Type
    ISO 7-1 (Type R) BSPT Expander
  • Working Pressure
    2300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)