Motion
9002-02-02-FG
Hose End - Steel Material, Male
Mi Item #12089658
MFR #9002-02-02-FG
Price$30.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, Male
Mi Item #12089658
MFR #9002-02-02-FG

Mfr description
9002-02-02-FG 02MBSPT-02FBSPT 90 ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.69/each

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    0.1250 in
  • End 2 Size
    0.1250 in
  • Hex Body
    14.3
  • Size
    0.1250 in
  • Thread Depth
    5.0
  • Thread Size
    1/8-27
  • Thread Size 2
    1/8-28
  • Thread Size B
    1/8-28
  • Weight
    0.06 lbs
  • Width
    0.5620 in

Details

  • Additional Details
    Trivalent Zinc Plating, 120 hrs no white rust, 240 hrs no red rust per ASTM B117, Burst Ratio 4, 1
  • Coating
    Trivalent Zinc
  • Configuration
    Street Elbow 90 °
  • Connection 1 Short Name
    BSPT
  • Connection 2 Short Name
    BSPT
  • Connection Type
    BSPT (British Standard Pipe Taper)
  • End 1 Style
    BSPT (British Standard Pipe Taper)
  • End Gender
    Male
  • Finish/Coating
    Trivalent Zinc
  • Fitting Connection Family
    BSPT
  • Fitting Shape
    90 DEGREE ANGLE
  • Fitting Type
    BSPT (Tapered)
  • ISO Fit Standard
    ISO 7-1
  • Material
    Steel
  • Mating Angle
    30 °
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6000 PSI, 413.685 bar
  • Operating Temperature Range
    -65 to 500 °F
  • Plating
    CR3
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seated Angle
    30 °
  • Standards Met
    ISO 7-1, ASTM B117
  • Style
    90 °Elbow
  • Thread Standard
    BSPT
  • Thread Type
    BSPT (British Standard Pipe Taper)
  • Type
    90 °Elbow
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)