Motion
9002-04-04-SS
MALE BSPT (R)
Mi Item #12089660
MFR #9002-04-04-SS
Price$95.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE BSPT (R)
Mi Item #12089660
MFR #9002-04-04-SS

Mfr description
9002-04-04-SS 04MBSPT-04FBSPT 90 ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.36/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • Hex Body
    19.05
  • Thread Depth
    7.14
  • Thread Size 2
    1/4-19

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female British Standard Pipe Tapered, Male British Standard Pipe Tapered
  • End 1 Thread
    R - 1/4-19
  • End 2 Style
    Female British Standard Pipe Tapered, Male British Standard Pipe Tapered
  • End 2 Thread
    R - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    9002_FG
  • Shape
    90 DEGREE ANGLE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)