Motion
9015-04-12-SS
9015-04-12-SS FBSPT-MALE MET
Mi Item #12089671
MFR #9015-04-12-SS
Price$248.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9015-04-12-SS FBSPT-MALE MET
Mi Item #12089671
MFR #9015-04-12-SS

Mfr description
9015-04-12-SS FBSPT-MALE MET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.82/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 12 mm
  • End 2 Size
    1/4 in, 12 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Tapered, Male Metric
  • End 1 Thread
    M12X1.5, R - 1/4-19
  • End 2 Style
    Female British Standard Pipe Tapered, Male Metric
  • End 2 Thread
    M12X1.5, R - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    9015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)