Motion
9020-02-04
9020-02-04 02MBSPP-04MBSPT STRAIGHT
Mi Item #12089673
MFR #9020-02-04
Price$9.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9020-02-04 02MBSPP-04MBSPT STRAIGHT
Mi Item #12089673
MFR #9020-02-04

Mfr description
9020-02-04 02MBSPP-04MBSPT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.39/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 1/8 in
  • End 2 Size
    1/4 in, 1/8 in
  • Hex Body
    14.0
  • Overall Length
    33.0
  • Thread Depth
    4.6

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 1 Thread
    G - 1/8-28, R - 1/4-19
  • End 2 Style
    Male British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 2 Thread
    G - 1/8-28, R - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)