Motion
9020-06-06-BS
9020-06-06-BS 06MBSPP-06MBSPT STRAIGHT W
Mi Item #12089684
MFR #9020-06-06-BS
Price$20.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9020-06-06-BS 06MBSPP-06MBSPT STRAIGHT W
Mi Item #12089684
MFR #9020-06-06-BS

Mfr description
9020-06-06-BS 06MBSPP-06MBSPT STRAIGHT W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.72/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • Hex Body
    22.0
  • Overall Length
    35.5
  • Thread Depth
    9.0
  • Thread Size 2
    FOR ISO 1179 PORT

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 1 Thread
    G - 3/8-19, R - 3/8-19
  • End 2 Style
    Male British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 2 Thread
    G - 3/8-19, R - 3/8-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    9020_BS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)