Motion
9020-06-08
9020-06-08 06MBSPP-08MBSPT STRAIGHT
Mi Item #12089686
MFR #9020-06-08
Price$21.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9020-06-08 06MBSPP-08MBSPT STRAIGHT
Mi Item #12089686
MFR #9020-06-08

Mfr description
9020-06-08 06MBSPP-08MBSPT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.54/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 2 Size
    1/2 in, 3/8 in
  • Hex Body
    27.0
  • Overall Length
    41.0
  • Thread Depth
    7.9

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 1 Thread
    G - 3/8-19, R - 1/2-14
  • End 2 Style
    Male British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 2 Thread
    G - 3/8-19, R - 1/2-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)