Motion
9020-06-08-SS
9020-06-08-SS 06MBSPP-08MBSPT STRAIGHT S
MI ITEM #12089687
MFR #9020-06-08-SS
List Price$185.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9020-06-08-SS 06MBSPP-08MBSPT STRAIGHT S
MI ITEM #12089687
MFR #9020-06-08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$185.25/each for your price

Overview

Mfr description
9020-06-08-SS 06MBSPP-08MBSPT STRAIGHT S

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    1/2-14
  • End 1 Style
    Male British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 1 Size
    1/2 in, 3/8 in
  • End 1 Thread
    G - 3/8-19, R - 1/2-14
  • End 2 Style
    Male British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 2 Size
    1/2 in, 3/8 in
  • End 2 Thread
    G - 3/8-19, R - 1/2-14
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    41.0
  • Hex Body
    27.0
  • Series
    9020
  • Thread Depth
    7.9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text