Motion
9020-10-10
9020-10-10 10MBSPP-10MBSPT STRAIGHT
Mi Item #12089699
MFR #9020-10-10
Price$18.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9020-10-10 10MBSPP-10MBSPT STRAIGHT
Mi Item #12089699
MFR #9020-10-10

Mfr description
9020-10-10 10MBSPP-10MBSPT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.54/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 2 Size
    5/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 1 Thread
    G - 5/8-14, R - 5/8-14
  • End 2 Style
    Male British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 2 Thread
    G - 5/8-14, R - 5/8-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)