Motion
9020-16-20
9020-16-20 16MBSPP-20MBSPT STRAIGHT
Mi Item #12089717
MFR #9020-16-20
Price$49.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9020-16-20 16MBSPP-20MBSPT STRAIGHT
Mi Item #12089717
MFR #9020-16-20

Mfr description
9020-16-20 16MBSPP-20MBSPT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.66/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1-1/4 in
  • End 2 Size
    1 in, 1-1/4 in
  • Hex Body
    50.0
  • Overall Length
    62.4
  • Thread Depth
    22.0
  • Thread Size 2
    1-1/4-11

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 1 Thread
    G - 1-11, R - 1-1/4-11
  • End 2 Style
    Male British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 2 Thread
    G - 1-11, R - 1-1/4-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)