Motion
9020-16-20-SS
9020-16-20-SS 16MBSPP-20MBSPT STRAIGHT S
MI ITEM #12089718
MFR #9020-16-20-SS
Price$477.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9020-16-20-SS 16MBSPP-20MBSPT STRAIGHT S
MI ITEM #12089718
MFR #9020-16-20-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$477.62/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1-1/4 in
  • End 2 Size
    1 in, 1-1/4 in
  • Hex Body
    50.0
  • Overall Length
    62.4
  • Thread Depth
    22.0

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 1 Thread
    G - 1-11, R - 1-1/4-11
  • End 2 Style
    Male British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 2 Thread
    G - 1-11, R - 1-1/4-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Stainless Steel
  • Series
    9020

Overview

Mfr description
9020-16-20-SS 16MBSPP-20MBSPT STRAIGHT S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text