Motion
9020-24-12
9020-24-12 24MBSPP-12MBSPT STRAIGHT
MI ITEM #12089726
MFR #9020-24-12
List Price$48.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9020-24-12 24MBSPP-12MBSPT STRAIGHT
MI ITEM #12089726
MFR #9020-24-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.42/each for your price

Overview

Mfr description
9020-24-12 24MBSPP-12MBSPT STRAIGHT

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    3/4-14
  • End 1 Style
    Male British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 1 Size
    3/4 in, 1-1/2 in
  • End 1 Thread
    G - 1-1/2-11, R - 3/4-14
  • End 2 Style
    Male British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 2 Size
    1-1/2 in, 3/4 in
  • End 2 Thread
    G - 1-1/2-11, R - 3/4-14
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    9020
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text