Motion
9020-24-24-SS
9020-24-24-SS 24MBSPP-24MBSPT STRAIGHT S
Mi Item #12089729
MFR #9020-24-24-SS
Price$769.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9020-24-24-SS 24MBSPP-24MBSPT STRAIGHT S
Mi Item #12089729
MFR #9020-24-24-SS

Mfr description
9020-24-24-SS 24MBSPP-24MBSPT STRAIGHT S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$769.68/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in
  • Hex Body
    55.0
  • Overall Length
    64.0
  • Thread Depth
    33.0
  • Thread Size 2
    1-1/2-11

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 1 Thread
    G - 1-1/2-11, R - 1-1/2-11
  • End 2 Style
    Male British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 2 Thread
    G - 1-1/2-11, R - 1-1/2-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    9020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)