Motion
9020-32-24
9020-32-24 32MBSPP-24MBSPT STRAIGHT
MI ITEM #12089733
MFR #9020-32-24
List Price$90.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9020-32-24 32MBSPP-24MBSPT STRAIGHT
MI ITEM #12089733
MFR #9020-32-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.69/each for your price

Overview

Mfr description
9020-32-24 32MBSPP-24MBSPT STRAIGHT

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    1-1/2-11
  • End 1 Style
    Male British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 1 Size
    1-1/2 in, 2 in
  • End 1 Thread
    G - 2-11, R - 1-1/2-11
  • End 2 Style
    Male British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 2 Size
    1-1/2 in, 2 in
  • End 2 Thread
    G - 2-11, R - 1-1/2-11
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    9020
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text