Motion
9020-40-32
9020-40-32 40MBSPP-32MBSPT STRAIGHT
Mi Item #12089737
MFR #9020-40-32
Price$317.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9020-40-32 40MBSPP-32MBSPT STRAIGHT
Mi Item #12089737
MFR #9020-40-32

Mfr description
9020-40-32 40MBSPP-32MBSPT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.66/each

Specifications

Dimensions

  • End 1 Size
    2 in, 2-1/2 in
  • End 2 Size
    2 in, 2-1/2 in
  • Hex Body
    82.55
  • Overall Length
    79.0
  • Thread Depth
    54.0
  • Thread Size 2
    2-11

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 1 Thread
    G - 2-1/2-11, R - 2-11
  • End 2 Style
    Male British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 2 Thread
    G - 2-1/2-11, R - 2-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)