Motion
9022-02-02-ED
9022-02-02-ED 02MBSPP-02MBSPP ED HEX NIP
Mi Item #12089738
MFR #9022-02-02-ED
Price$16.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9022-02-02-ED 02MBSPP-02MBSPP ED HEX NIP
Mi Item #12089738
MFR #9022-02-02-ED

Mfr description
9022-02-02-ED 02MBSPP-02MBSPP ED HEX NIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.91/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1/8-28
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1/8-28
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    9022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)