Motion
9022-04-02-BS
9022-04-02-BS 04MBSPP-02MBSPP HEX NIPPLE
MI ITEM #12089741
MFR #9022-04-02-BS
List Price$17.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9022-04-02-BS 04MBSPP-02MBSPP HEX NIPPLE
MI ITEM #12089741
MFR #9022-04-02-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.57/each for your price

Overview

Mfr description
9022-04-02-BS 04MBSPP-02MBSPP HEX NIPPLE

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    1/8-28
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Size
    1/4 in, 1/8 in
  • End 1 Thread
    G - 1/4-19, G - 1/8-28
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Size
    1/4 in, 1/8 in
  • End 2 Thread
    G - 1/4-19, G - 1/8-28
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    27.0
  • Hex Body
    19.0
  • Series
    9022_BS
  • Thread Depth
    4.7
  • Plating
    CR3
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text