Motion
9022-04-04-ED
9022-04-04-ED 04MBSPP-04MBSPP ED HEX NIP
Mi Item #12089745
MFR #9022-04-04-ED
Price$17.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9022-04-04-ED 04MBSPP-04MBSPP ED HEX NIP
Mi Item #12089745
MFR #9022-04-04-ED

Mfr description
9022-04-04-ED 04MBSPP-04MBSPP ED HEX NIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.39/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • Thread Size 2
    1/4-19

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1/4-19
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    9022_ED
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)