Motion
9022-04-04-R.079

BRENNAN INDUSTRIES INC
9022-04-04-R.079

9022-04-04-R.079 04MBSPP-04MBSPP HEX NIP
MI ITEM #12089748
MFR #9022-04-04-R.079
List Price$11.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9022-04-04-R.079

9022-04-04-R.079 04MBSPP-04MBSPP HEX NIP
MI ITEM #12089748
MFR #9022-04-04-R.079

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.76/each for your price

Overview

Mfr description
9022-04-04-R.079 04MBSPP-04MBSPP HEX NIP

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    1/4-19
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Size
    1/4 in
  • End 1 Thread
    G - 1/4-19
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Size
    1/4 in
  • End 2 Thread
    G - 1/4-19
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    28.4
  • Hex Body
    19.0
  • Series
    9022_RESTRICTED ORIFICE
  • Thread Depth
    6.35
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text