Specifications
Dimensions
- End 1 Size1/4 in, 3/8 in
- End 2 Size1/4 in, 3/8 in
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel
- End 1 ThreadG - 1/4-19, G - 3/8-19
- End 2 StyleMale British Standard Pipe Parallel
- End 2 ThreadG - 1/4-19, G - 3/8-19
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- Seal MaterialNBR
- Series9022