Motion
9022-08-06-BLANK

BRENNAN INDUSTRIES INC
9022-08-06-BLANK

9022-08-06-BLANK 08MBSPP-06MBSPP HEX NIP
MI ITEM #12089772
MFR #9022-08-06-BLANK
List Price$15.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9022-08-06-BLANK

9022-08-06-BLANK 08MBSPP-06MBSPP HEX NIP
MI ITEM #12089772
MFR #9022-08-06-BLANK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.79/each for your price

Overview

Mfr description
9022-08-06-BLANK 08MBSPP-06MBSPP HEX NIP

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    3/8-19
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Size
    1/2 in, 3/8 in
  • End 1 Thread
    G - 1/2-14, G - 3/8-19
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Size
    1/2 in, 3/8 in
  • End 2 Thread
    G - 1/2-14, G - 3/8-19
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    39.5
  • Hex Body
    27.0
  • Series
    9022_BLANK
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text