Motion
9022-12-08-SS
9022-12-08-SS 12MBSPP-08MBSPP HEX NIPPLE
MI ITEM #12089788
MFR #9022-12-08-SS
List Price$354.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9022-12-08-SS 12MBSPP-08MBSPP HEX NIPPLE
MI ITEM #12089788
MFR #9022-12-08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$354.33/each for your price

Overview

Mfr description
9022-12-08-SS 12MBSPP-08MBSPP HEX NIPPLE

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    1/2-14
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Size
    1/2 in, 3/4 in
  • End 1 Thread
    G - 1/2-14, G - 3/4-14
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Size
    1/2 in, 3/4 in
  • End 2 Thread
    G - 1/2-14, G - 3/4-14
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    45.0
  • Hex Body
    32.0
  • Series
    9022
  • Thread Depth
    16.7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text