Motion
9022-16-12-ED
9022-16-12-ED 16MBSPP-12MBSPP ED HEX NIP
MI ITEM #12089796
MFR #9022-16-12-ED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9022-16-12-ED 16MBSPP-12MBSPP ED HEX NIP
MI ITEM #12089796
MFR #9022-16-12-ED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9022-16-12-ED 16MBSPP-12MBSPP ED HEX NIP

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Size
    1 in, 3/4 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    G - 1-11, G - 3/4-14
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Size
    1 in, 3/4 in
  • End 2 Thread
    G - 1-11, G - 3/4-14
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    9022
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text