Motion
9022-16-16-ED
9022-16-16-ED 16MBSPP-16MBSPP ED HEX NIP
MI ITEM #12089799
MFR #9022-16-16-ED
Price$59.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9022-16-16-ED 16MBSPP-16MBSPP ED HEX NIP
MI ITEM #12089799
MFR #9022-16-16-ED

Mfr description
9022-16-16-ED 16MBSPP-16MBSPP ED HEX NIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.15/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1-11
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    9022

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)