Motion
9022-32-20-SS
9022-32-20-SS 32MBSPP-20MBSPP HEX NIPPLE
MI ITEM #12089823
MFR #9022-32-20-SS
Price$1,140.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9022-32-20-SS 32MBSPP-20MBSPP HEX NIPPLE
MI ITEM #12089823
MFR #9022-32-20-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,140.07/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in, 2 in
  • End 2 Size
    1-1/4 in, 2 in
  • Hex Body
    70.0
  • Overall Length
    65.0
  • Thread Depth
    46.0
  • Thread Size 2
    1-1/4-11

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1-1/4-11, G - 2-11
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1-1/4-11, G - 2-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    9022

Overview

Mfr description
9022-32-20-SS 32MBSPP-20MBSPP HEX NIPPLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text