Motion
9023-02-04-SS
9023-02-04-SS 02MBSPP-04FBSPP STRAIGHT W
MI ITEM #12089837
MFR #9023-02-04-SS
Price$193.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9023-02-04-SS 02MBSPP-04FBSPP STRAIGHT W
MI ITEM #12089837
MFR #9023-02-04-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$193.92/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 1/8 in
  • End 2 Size
    1/4 in, 1/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1/4-19, G - 1/8-28
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1/4-19, G - 1/8-28
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    9023

Overview

Mfr description
9023-02-04-SS 02MBSPP-04FBSPP STRAIGHT W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text