Overview
Mfr description
9023-06-06-SS 06MBSPP-06FBSPP STRAIGHT W
Specifications
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel, Male British Standard Pipe Parallel
- End 1 Size3/8 in
- End 1 ThreadG - 3/8-19
- End 2 StyleFemale British Standard Pipe Parallel, Male British Standard Pipe Parallel
- End 2 Size3/8 in
- End 2 ThreadG - 3/8-19
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9023
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data