Motion
9023-24-06
9023-24-06 24MBSPP-06FBSPP STRAIGHT WITH
MI ITEM #12089890
MFR #9023-24-06
Price$41.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9023-24-06 24MBSPP-06FBSPP STRAIGHT WITH
MI ITEM #12089890
MFR #9023-24-06

Mfr description
9023-24-06 24MBSPP-06FBSPP STRAIGHT WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.42/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in, 3/8 in
  • End 2 Size
    1-1/2 in, 3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1-1/2-11, G - 3/8-19
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1-1/2-11, G - 3/8-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9023

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)