Motion
9023-32-08-SS
9023-32-08-SS 32MBSPP-08FBSPP STRAIGHT W
MI ITEM #12089900
MFR #9023-32-08-SS
Price$1,277.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9023-32-08-SS 32MBSPP-08FBSPP STRAIGHT W
MI ITEM #12089900
MFR #9023-32-08-SS

Mfr description
9023-32-08-SS 32MBSPP-08FBSPP STRAIGHT W
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,277.81/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 2 in
  • End 2 Size
    1/2 in, 2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1/2-14, G - 2-11
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1/2-14, G - 2-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    9023

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)