Overview
Mfr description
9023-PORT-CF-32-24 32MBSPP CF-24FBSPP ST
Specifications
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel, Male British Standard Pipe Parallel
- End 1 Size1-1/2 in, 2 in
- End 1 ThreadG - 1-1/2-11, G - 2-11
- End 2 StyleFemale British Standard Pipe Parallel, Male British Standard Pipe Parallel
- End 2 Size1-1/2 in, 2 in
- End 2 ThreadG - 1-1/2-11, G - 2-11
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9023
- PlatingTrivalent Zinc
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data